{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | A | |
Grit designation | medium | |
Degree of hardness | soft | |
Iron, sulphur and chlorine constituents | < 0,1 % | |
Shape description | flat | |
Disc ⌀ | 125 mm | |
Bore ⌀ | 22.23 mm | |
maximum circumferential speed | 60 m/s | |
recommended speed | 5,000 min-1 - 7,000 min-1 | |
maximum speed | 11,000 min-1 | |
Type of product | Rough cleaning non-woven abrasive mesh |
Article number | 566758 125 | |
EAN / GTIN | 4067263046882 | |
Manufacturer number | 566758 125 |
This article |
Recommendations |
||
---|---|---|---|
Cleaning disc (A) 125 mm |
|||
Bore ⌀ | 22.23 | 22.23 | 22.23 |
Iron, sulphur and chlorine constituents | < 0,1 | < 0.1 | < 0.1 |
recommended speed | 5,000 ;7,000 | 5,000 ;7,000 | 5,000 ;7,000 |
Shape description | flat | flat | flat |
maximum circumferential speed | 60 | 60 | 60 |
Grinding medium code | A | SiC | SiC |
Type of product | Rough cleaning non-woven abrasive mesh | Rough cleaning non-woven abrasive mesh | Rough cleaning non-woven abrasive mesh |