{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | SiC | |
Degree of hardness | medium − hard | |
Grit designation | very coarse | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Shape description | flat | |
Disc ⌀ | 125 mm | |
Bore ⌀ | 22.23 mm | |
maximum circumferential speed | 60 m/s | |
recommended speed | 5,000 min-1 - 7,000 min-1 | |
maximum speed | 10,000 min-1 | |
Type of product | Rough cleaning non-woven abrasive mesh |
Article number | 566700 125 | |
EAN / GTIN | 4045197679710 | |
Manufacturer number | 566700 125 |
This article |
Recommendations |
||
---|---|---|---|
Coarse cleaning disc (SiC), Disc ⌀: 125mm |
|||
Bore ⌀ | 22.23 mm | 22.23 mm | 22.23 mm |
Iron, sulphur and chlorine constituents | < 0.1 % | < 0.1 % | < 0,1 % |
recommended speed | 5,000 min-1 - 7,000 min-1 | 5,000 min-1 - 7,000 min-1 | 5,000 min-1 - 7,000 min-1 |
maximum speed | 10,000 min-1 | 10,000 min-1 | 11,000 min-1 |
maximum circumferential speed | 60 m/s | 60 m/s | 60 m/s |
Grinding medium code | SiC | SiC | A |
Type of product | Rough cleaning non-woven abrasive mesh | Rough cleaning non-woven abrasive mesh | Rough cleaning non-woven abrasive mesh |