• The item cannot be ordered due to missing prices.

Coarse cleaning disc (SiC) 125 mm

Article no.: 566750 125
  • Grinding medium code: SiC
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: flat
  • Bore ⌀: 22.23
  • maximum circumferential speed: 60

Product details

Technical Data

Grinding medium code SiC
Degree of hardness hard
Grit designation very coarse
Iron, sulphur and chlorine constituents < 0.1 %
Shape description flat
Disc ⌀ 125 mm
Bore ⌀ 22.23 mm
maximum circumferential speed 60 m/s
recommended speed 5,000 min-1 - 7,000 min-1
maximum speed 10,000 min-1
Type of product Rough cleaning non-woven abrasive mesh

Identification numbers & Classifications

Article number 566750 125
EAN / GTIN 4045197566133
Manufacturer number 566750 125

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Cleaning discs with synthetic nylon fleece evenly impregnated with abrasive grit on glass fibre pad.
Very coarse non-woven abrasive mesh structure, will not clog even when used on soft thick coatings.
Hard and aggressive fleece body for general-purpose use on large areas.

Application:

For rust removal, paint removal, dressing weld seams and removing surface dirt.
With glass fibre backing pad for direct clamping on angle grinders.

Note:

For deburring wheels for double-ended bench grinding machines, see No. 556270 onwards.

Downloads & documents

Compare with similar products

This article


Recommendations


Coarse cleaning disc (SiC)  125 mm

Coarse cleaning disc (SiC) 125 mm

Bore ⌀ 22.23 22.23
recommended speed 5,000 ;7,000 5,000 ;7,000
Grit designation very coarse very coarse
Shape description flat flat
Degree of hardness hard medium − hard
maximum circumferential speed 60 60
Grinding medium code SiC SiC

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart