{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Degree of hardness | hard | |
External ⌀ | 125 mm | |
maximum circumferential speed | 80 m/s | |
maximum speed | 12,200 min-1 | |
Type of product | Backing pad |
Article number | 566690 125 | |
EAN / GTIN | 4046719523849 | |
Manufacturer number | 7000032410 |
This article |
Recommendations |
|
---|---|---|
Fibre disc backing pad hard/ribbed 125 mm |
||
External ⌀ | 125 | 125 |
Thread | M14 | |
Degree of hardness | hard | hard |
maximum speed | 12,200 | 12,500 |
maximum circumferential speed | 80 | 80 |
Type of product | Backing pad | Backing pad |