{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Degree of hardness | hard | |
External ⌀ | 180 mm | |
maximum circumferential speed | 80 m/s | |
maximum speed | 8,500 min-1 | |
Type of product | Backing pad |
Article number | 566690 180 | |
EAN / GTIN | 4046719523856 | |
Manufacturer number | 7000032411 |