• The item cannot be ordered due to missing prices.

Backing pad hard/ribbed 125 mm

Article no.: 566672 125

Select article variation and quantity

External ⌀ (mm) Unit price incl. VAT
  • maximum circumferential speed: 80

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Degree of hardness hard
    External ⌀ 125 mm
    Thread M14
    maximum circumferential speed 80 m/s
    maximum speed 12,500 min-1
    Type of product Backing pad

    Identification numbers & Classifications

    Article number 566672 125
    EAN / GTIN 4045197718273
    Manufacturer number 566672 125

    Description

    Version:

    Fibre disc backing pad with high temperature resistance. Special design to enable full exploitation of the performance potential of fibre discs.
    Hard, non-deforming fibre disc backing pads. Contact face lightly ribbed for optimum grit support when grinding edges and surfaces. Special plastic with very high temperature resistance. Ideal for coarse grinding and roughing work in 36 to 60 grit.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart