{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Degree of hardness | hard | |
External ⌀ | 180 mm | |
Thread | M14 | |
maximum circumferential speed | 80 m/s | |
maximum speed | 8,500 min-1 | |
Type of product | Backing pad |
Article number | 566672 180 | |
EAN / GTIN | 4045197718280 | |
Manufacturer number | 566672 180 |
This article |
Recommendations |
|
---|---|---|
Backing pad hard/ribbed, External ⌀: 180mm |
||
External ⌀ | 180 mm | 172 mm |
maximum speed | 8,500 min-1 | 8,500 min-1 |
Type of product | Backing pad | Backing pad |