• The item cannot be ordered due to missing prices.

969F abrasive flap disc Cubitron™ II, glass fibre pad conical, ⌀ 125 mm, Grit: 60

Article no.: 565505 60

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: dished
  • Bore ⌀: 22.23
  • optimised for material: INOX; Steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Cubitron™ II
Grinding medium code Ceramic
Grit 60
Iron, sulphur and chlorine constituents < 0.1 %
Shape description dished
Disc ⌀ 125 mm
Bore ⌀ 22.23 mm
optimised for material INOX; Steel
maximum circumferential speed 80 m/s
Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 565505 60
EAN / GTIN 4054596196339
Manufacturer number 7100105851

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
dry
 

Description

Version:

Ideal for surface grinding.
Coated with precisely formed Cubitron™ II ceramic grit for maximum metal removal rate and working life.

Application:

Ideal for quick and cool grinding of difficult-to-machine steels using high-powered angle grinders.

Downloads & documents

Compare with similar products

This article


Recommendations


969F abrasive flap disc Cubitron™ II, glass fibre pad conical, ⌀ 125 mm, Grit: 60

969F abrasive flap disc Cubitron™ II, glass fibre pad conical, ⌀ 125 mm, Grit: 60

Bore ⌀ 22.23 mm 22.23 mm
Iron, sulphur and chlorine constituents < 0.1 % < 0.1 %
Shape description dished dished
Grit 60 60
maximum circumferential speed 80 m/s 80 m/s
Grinding medium code Ceramic Ceramic
Type of product Abrasive flap disc Abrasive flap disc

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart