{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Cubitron™ II | |
Grinding media | Ceramic grit (CER) | |
Grinding medium code | Ceramic | |
Grit | 40 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Shape description | flat | |
Bore ⌀ | 22.23 mm | |
optimised for material | INOX; Steel | |
maximum circumferential speed | 80 m/s | |
Type of product | Abrasive flap disc |
Article number | 565496 40 | |
EAN / GTIN | 4054596197046 | |
Manufacturer number | 7100105862 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() 969F abrasive flap disc Cubitron™ II, glass fibre pad flat 40 |
||
Bore ⌀ | 22.23 | 22.23 |
Iron, sulphur and chlorine constituents | < 0.1 | < 0.1 |
Shape description | flat | dished |
maximum circumferential speed | 80 | 80 |
optimised for material | INOX ;Steel | INOX ;Steel |
Grinding medium code | Ceramic | ZA |
Type of product | Abrasive flap disc | Abrasive flap disc |