• The item cannot be ordered due to missing prices.

969F abrasive flap disc Cubitron™ II, glass fibre pad flat, ⌀ 125 mm, Grit: 80

Article no.: 565496 80

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: flat
  • Bore ⌀: 22.23
  • optimised for material: INOX; Steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Cubitron™ II
Grinding media Ceramic grit (CER)
Grinding medium code Ceramic
Grit 80
Iron, sulphur and chlorine constituents < 0.1 %
Shape description flat
Bore ⌀ 22.23 mm
optimised for material INOX; Steel
maximum circumferential speed 80 m/s
Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 565496 80
EAN / GTIN 4054596197121
Manufacturer number 7100105864

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
dry
 

Description

Version:

Coated with precisely formed Cubitron™ II ceramic grit for maximum metal removal rate and working life.
Ideal for edge grinding.

Application:

Ideal for quick and cool grinding of difficult-to-machine steels using high-powered angle grinders.

Downloads & documents

Compare with similar products

This article


Recommendations


969F abrasive flap disc Cubitron™ II, glass fibre pad flat, ⌀ 125 mm, Grit: 80

969F abrasive flap disc Cubitron™ II, glass fibre pad flat, ⌀ 125 mm, Grit: 80

Bore ⌀ 22.23 mm 22.23 mm
Shape description flat flat
maximum circumferential speed 80 m/s 80 m/s
optimised for material INOX; Steel INOX; Steel
Grinding media Ceramic grit (CER) Zirconium abrasive (ZA)
Grinding medium code Ceramic ZA
Type of product Abrasive flap disc Abrasive flap disc

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart