969F abrasive flap disc Cubitron™ II, glass fibre pad conical, ⌀ 115 mm, Grit: 40

Article no.: 565503 40
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR  985.83 / Piece
  • from 10 Piece
    INR  821.05 / Piece
on request
In stock Available in 11-14 working days
182 pieces in stock 182 pieces available in 11-14 working days

Select article variation and quantity

Grit Unit price incl. VAT

Availability

  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: dished
  • Bore ⌀: 22.23
  • optimised for material: INOX; Steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Cubitron™ II
Grinding medium code Ceramic
Grit 40
Iron, sulphur and chlorine constituents < 0.1 %
Shape description dished
Disc ⌀ 115 mm
Bore ⌀ 22.23 mm
optimised for material INOX; Steel
maximum circumferential speed 80 m/s
Type of product Abrasive flap disc

Identification & Classification

Article number 565503 40
EAN / GTIN 4054596196100
Manufacturer number 7100105847
Manufacturer 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
dry
 

Description

Version:

Coated with precisely formed Cubitron™ II ceramic grit for maximum metal removal rate and working life.
Ideal for surface grinding.

Application:

Ideal for quick and cool grinding of difficult-to-machine steels using high-powered angle grinders.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart