{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | A | |
Specification | A46BF | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Shape description | flat | |
Disc ⌀ | 230 mm | |
Disc thickness | 1.9 mm | |
Bore ⌀ | 22.23 mm | |
for material thicknesses | 5.7 mm - 9.5 mm | |
recommended approach angle | 90 degrees | |
optimised for material | Steel | |
Propulsive equipment | Angle grinders | |
maximum circumferential speed | 80 m/s | |
maximum speed | 6,600 min-1 | |
Type of product | Cutting disc |
Article number | 563650 230 | |
EAN / GTIN | 9009012018424 | |
Manufacturer number | 34332876 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Cutting disc Basic* EXTRA THIN, Disc ⌀: 230mm |
|||||
recommended approach angle | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees |
Shape description | flat | flat | flat | flat | flat |
for material thicknesses | 5.7 mm - 9.5 mm | 5.7 mm - 9.5 mm | 5.7 mm - 9.5 mm | 5.7 mm - 9.5 mm | 6 mm - 10 mm |
maximum circumferential speed | 80 m/s | 80 m/s | 80 m/s | 80 m/s | 80 m/s |
Disc ⌀ | 230 mm | 230 mm | 230 mm | 230 mm | 230 mm |
Grinding medium code | A | A | A | A | Ceramic |
Type of product | Cutting disc | Cutting disc | Cutting disc | Cutting disc | Cutting disc |