{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | A | |
Specification | A46BF | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Shape description | flat | |
Disc ⌀ | 178 mm | |
Disc thickness | 1.6 mm | |
Bore ⌀ | 22.23 mm | |
for material thicknesses | 7.7 mm - 8 mm | |
recommended approach angle | 90 degrees | |
optimised for material | Steel | |
Propulsive equipment | Angle grinders | |
maximum circumferential speed | 80 m/s | |
maximum speed | 8,500 min-1 | |
Type of product | Cutting disc |
Article number | 563650 178 | |
EAN / GTIN | 9003172409870 | |
Manufacturer number | 34332875 |
This article |
Recommendations |
|
---|---|---|
Cutting disc Basic* EXTRA THIN 178 mm |
||
Propulsive equipment | Angle grinders | Angle grinders |
Iron, sulphur and chlorine constituents | < 0.1 | < 0.1 |
for material thicknesses | 7.7 ;8 | 7.7 ;8 |
maximum circumferential speed | 80 | 80 |
optimised for material | Steel | Steel |
Disc ⌀ | 178 | 178 |
Disc thickness | 1.6 | 1.6 |