{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | Ceramic | |
Specification | CER30Q-BF | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Shape | 41 | |
Shape description | flat | |
Disc ⌀ | 230 mm | |
Disc thickness | 2 mm | |
Bore ⌀ | 22.23 mm | |
for material thicknesses | 6 mm - 10 mm | |
recommended approach angle | 90 degrees | |
optimised for material | Steel; HSS | |
Propulsive equipment | Angle grinders | |
maximum circumferential speed | 80 m/s | |
maximum speed | 6,600 min-1 | |
Type of product | Cutting disc |
Article number | 563256 230 | |
EAN / GTIN | 4062406162351 | |
Manufacturer number | 563256 230 |
This article |
Recommendations |
|||
---|---|---|---|---|
CerRapid cutting disc EXTRA THIN, steel, INOX, Disc ⌀: 230mm |
||||
recommended approach angle | 90 degrees | 90 degrees | 90 degrees | 90 degrees |
Shape description | flat | flat | flat | flat |
for material thicknesses | 6 mm - 10 mm | 5.7 mm - 9.5 mm | 5.7 mm - 9.5 mm | 5.7 mm - 9.5 mm |
maximum circumferential speed | 80 m/s | 80 m/s | 80 m/s | 80 m/s |
Disc ⌀ | 230 mm | 230 mm | 230 mm | 230 mm |
Grinding medium code | Ceramic | A | A | A |
Type of product | Cutting disc | Cutting disc | Cutting disc | Cutting disc |