• The item cannot be ordered due to missing prices.

Rough grinding disc PREMIUM*** 178X7 mm

Article no.: 560405 178X7

Select article variation and quantity

Disc ⌀×disc width (mm) Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Bore ⌀: 22.23
  • recommended approach angle: 20-30
  • optimised for material: Aluminium; Non-ferrous metals

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Iron, sulphur and chlorine constituents < 0.1 %
Disc thickness 7 mm
Disc ⌀ 178 mm
Bore ⌀ 22.23 mm
recommended approach angle 20-30 degrees
optimised for material Aluminium; Non-ferrous metals
maximum circumferential speed 80 m/s
maximum speed 8,500 min-1
Type of product Rough grinding wheel

Identification numbers & Classifications

Article number 560405 178X7
EAN / GTIN 9003175760503
Manufacturer number 576050

Application Table

Alu Mg
 
CuZn
 
dry
 

Description

Version:

Special type for working non ferrous metals such as aluminium, brass, bronze etc.
Specification: A36L-BFX.

  • Grit, bonding, abrasive additives as well as reinforcement of the rough grinding discs are optimised for maximum metal removal rate and working life in their respective applications.
  • Shapes: Rough grinding discs, depressed centres (shapes 27, 28, 29)
  • Grinding angle 20° to 30°
  • Application: On electric and pneumatic angle grinders with maximum 80 m/s circumferential speed for grinding welds, surfaces, and edges.

Downloads & documents

Compare with similar products

This article


Recommendations


Rough grinding disc PREMIUM*** 178X7 mm

Rough grinding disc PREMIUM*** 178X7 mm

Bore ⌀ 22.23 22.23
Iron, sulphur and chlorine constituents < 0.1 < 0.1
maximum speed 8,500 8,500
optimised for material Aluminium ;Non-ferrous metals INOX ;Steel
Disc thickness 7 7
Grinding medium code A A
Type of product Rough grinding wheel Rough grinding wheel

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart