{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Standard Aluminium Oxide | |
Grinding medium code | A | |
Specification | A30R-BF | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc thickness | 7 mm | |
Disc ⌀ | 178 mm | |
Bore ⌀ | 22.23 mm | |
recommended approach angle | 20-30 degrees | |
optimised for material | INOX; Steel | |
maximum circumferential speed | 80 m/s | |
maximum speed | 8,500 min-1 | |
Type of product | Rough grinding wheel |
Article number | 560010 178X7 | |
EAN / GTIN | 4045197480750 | |
Manufacturer number | 560010 178X7 |
This article |
Recommendations |
||
---|---|---|---|
Rough grinding disc Universal, Disc ⌀×disc width: 178X7mm |
|||
Bore ⌀ | 22.23 mm | 22.23 mm | 22.23 mm |
maximum circumferential speed | 80 m/s | 80 m/s | 80 m/s |
optimised for material | INOX; Steel | INOX; Steel | INOX; Steel |
Disc ⌀ | 178 mm | 178 mm | 178 mm |
Disc thickness | 7 mm | 8 mm | 7 mm |
Grinding medium code | A | A | Ceramic |
Type of product | Rough grinding wheel | Rough grinding wheel | Rough grinding wheel |