{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | A | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc thickness | 7 mm | |
Disc ⌀ | 115 mm | |
Bore ⌀ | 22.23 mm | |
recommended approach angle | 20-30 degrees | |
optimised for material | Aluminium; Non-ferrous metals | |
maximum circumferential speed | 80 m/s | |
maximum speed | 13,300 min-1 | |
Type of product | Rough grinding wheel |
Article number | 560405 115X7 | |
EAN / GTIN | 9003175760497 | |
Manufacturer number | 576049 |
This article |
Recommendations |
||
---|---|---|---|
Rough grinding disc PREMIUM*** 115X7 mm |
|||
Bore ⌀ | 22.23 | 22.23 | 22.23 |
Iron, sulphur and chlorine constituents | < 0.1 | < 0.1 | < 0.1 |
recommended approach angle | 20-30 | 20-30 | 20-30 |
maximum circumferential speed | 80 | 80 | 80 |
optimised for material | Aluminium ;Non-ferrous metals | INOX ;Steel | INOX ;Steel |
Disc thickness | 7 | 7 | 7 |
Grinding medium code | A | A | A |