• The item cannot be ordered due to missing prices.

Aluminium oxide bench stone coarse / fine, Length×Width: 200X50mm

Article no.: 559201 200X50

Select article variation and quantity

Length×Width (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Abrasive media Aluminium oxide
Grit designation coarse / fine
Width 50 mm
Length 200 mm
Type of product Bench stone

Identification & Classification

Article number 559201 200X50
EAN / GTIN 9003170063166
Manufacturer number 6316
Manufacturer Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

You can use the TYROLIT combination stone for deburring various workpieces. Due to its two different grit sizes, you will always be equipped for the respective application. This product can also be used for whetting magnetic tables.

Feature:

Specification: 89AKOMBI
Measure: BxCxL
Dimensions: 50x25x200
Grinding medium: White aluminium oxide
Grit: 120
Shape: Rectangular

Advantage:

Individual application
Top results
Wide range

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart