{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Aluminium oxide | |
Grit designation | coarse / fine | |
Width | 50 mm | |
Length | 150 mm | |
Type of product | Bench stone |
Article number | 559201 150X50 | |
EAN / GTIN | 9003170063159 | |
Manufacturer number | 6315 |