• The item cannot be ordered due to missing prices.

Aluminium oxide bench stone coarse / fine 125X40 mm

Article no.: 559201 125X40

Select article variation and quantity

Length×Width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Aluminium oxide
Grit designation coarse / fine
Width 40 mm
Length 125 mm
Type of product Bench stone

Identification numbers & Classifications

Article number 559201 125X40
EAN / GTIN 9003170006408
Manufacturer number 640

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart