• The item cannot be ordered due to missing prices.

Grinding disc 984F 60

Article no.: 554006 60

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Cubitron™ II
Grinding medium code Ceramic
Grit 60
Grinding media backing stable-edged underlay
Disc ⌀ 76.2 mm
Manufacturer's designation 984F
maximum speed 20,000 min-1
Type of product Grinding wheel

Identification numbers & Classifications

Article number 554006 60
EAN / GTIN 30051141277104
Manufacturer number 7000045172

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
dry
 

Description

Version:

Very high material removal rate and service life due to the use of self-sharpening ceramic grit (CER).
The Roloc™, Combidisc® CDR quick-change system with a plastic thread permits safe abrasive tool changing “with a single twist of the wrist” in a very short time.
With precision formed Cubitron™ II grit.

Application:

For efficient abrasion of small areas, even with changing contours. Reduced tool changing times save costs on multi-stage operations.
Use in conjunction with hard support pad No. 554089.

Note:

Roloc™ bristle discs can be found from No. 573510 onwards.

Downloads & documents

Compare with similar products

This article


Recommendations


Grinding disc 984F 60

Grinding disc 984F 60

Grit 60 60 60 60
maximum speed 20,000 min-1 20,000 min-1 20,000 min-1 20,000 min-1
Disc ⌀ 76.2 mm 76.2 mm 76.2 mm 76.2 mm
Grinding media Cubitron™ II Regular aluminium oxide (A) Ceramic grit Ceramic grit (CER)
Grinding medium code Ceramic A Ceramic Ceramic
Grinding media backing stable-edged underlay Fibre underlay
Type of product Grinding wheel Grinding wheel Grinding wheel Grinding wheel

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart