{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Regular aluminium oxide (A) | |
Grinding medium code | A | |
Grit | 60 | |
Disc ⌀ | 76.2 mm | |
maximum speed | 20,000 min-1 | |
Type of product | Grinding wheel |
Article number | 553955 60 | |
EAN / GTIN | 4045197526281 | |
Manufacturer number | 553955 60 |
This article |
Recommendations |
|||
---|---|---|---|---|
Grinding disc (A), ⌀ 76.2 mm, Grit: 60 |
||||
maximum speed | 20,000 min-1 | 20,000 min-1 | 20,000 min-1 | 25,000 min-1 |
Grinding medium code | A | Ceramic | Ceramic | ZA |
Type of product | Grinding wheel | Grinding wheel | Grinding wheel | Grinding wheel |