• The item cannot be ordered due to missing prices.

Abrasive roll, cylindrical (A) 150 grit fine 13X38 mm

Article no.: 553885 13X38

Select article variation and quantity

Abrasive roll ⌀× abrasive roll length (mm) Unit price incl. VAT
  • Grinding medium code: A

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding media Standard Aluminium Oxide
    Grinding medium code A
    Grit 150
    Grit designation fine
    Sander roller form cylindrical
    Sander roller ⌀ 13 mm
    Sander roller length 38 mm
    maximum speed 26,000 min-1
    Type of product Abrasive roll

    Identification numbers & Classifications

    Article number 553885 13X38
    EAN / GTIN 4045197524591
    Manufacturer number 553885 13X38

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    INOX
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Wood
     
    dry
     

    Description

    Version:

    Abrasive roll consisting of wound abrasive cloth with Aluminium Oxide (A).
    Cylindrical form.

    Suitable for:

    Abrasive roll holder No. 553835.

    Suitable for:

    Holder mounting ⌀ × overall length: 3×70

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart