• The item cannot be ordered due to missing prices.

Abrasive roll, cylindrical (A) 150 grit fine, Abrasive roll ⌀× abrasive roll length: 10X38mm

Article no.: 553885 10X38

Select article variation and quantity

Abrasive roll ⌀× abrasive roll length (mm) Unit price incl. VAT
  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Standard Aluminium Oxide
Grinding medium code A
Grit 150
Grit designation fine
Sander roller form cylindrical
Sander roller ⌀ 10 mm
Sander roller length 38 mm
maximum speed 26,000 min-1
Type of product Abrasive roll

Identification numbers & Classifications

Article number 553885 10X38
EAN / GTIN 4045197524577
Manufacturer number 553885 10X38

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
dry
 

Description

Version:

Abrasive roll consisting of wound abrasive cloth with Aluminium Oxide (A).
Cylindrical form.

Suitable for:

Abrasive roll holder No. 553835.

Suitable for:

Holder mounting ⌀ × overall length: 3×70

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart