• The item cannot be ordered due to missing prices.

Abrasive roll holder 6 mm shank ⌀ 3X70 mm

Article no.: 553835 3X70

Select article variation and quantity

Mounting-⌀×Overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank ⌀ 6 mm
    Overall length 70 mm
    Arbor ⌀ 3 mm
    Type of product Abrasive roll holder

    Identification numbers & Classifications

    Article number 553835 3X70
    EAN / GTIN 4045197524683
    Manufacturer number 553835 3X70

    Description

    Version:

    Abrasive roll holder with 6 mm shank ⌀ to take abrasive rolls No. 553880 ff.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart