• The item cannot be ordered due to missing prices.

Abrasive roll holder 6 mm shank ⌀, Mounting-⌀×Overall length: 3X63mm

Article no.: 553835 3X63

Select article variation and quantity

Mounting-⌀×Overall length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 6 mm
Overall length 63 mm
Arbor ⌀ 3 mm
Type of product Abrasive roll holder

Identification & Classification

Article number 553835 3X63
EAN / GTIN 4045197524676
Manufacturer number 553835 3X63
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Abrasive roll holder with 6 mm shank ⌀ to take abrasive rolls No. 553880 ff.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart