{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Ceramic grit | |
Grinding medium code | Ceramic | |
Grit | 60 | |
Grit designation | medium | |
Sleeve shape | cylindrical | |
Sleeve ⌀ | 60 mm | |
Sleeve width | 30 mm | |
Type of product | Abrasive sleeve |
Article number | 553795 60X30 | |
EAN / GTIN | 4027497456802 | |
Manufacturer number | A6406060300600081 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Abrasive sleeve (CER), 60 grit medium 60X30 mm |
|||
Grit designation | medium | medium | medium |
Sleeve ⌀ | 60 | 60 | 60 |
Grit | 60 | 80 | 80 |
Grinding media | Ceramic grit | Standard Aluminium Oxide | Zirconium aluminium oxide |
Grinding medium code | Ceramic | A | ZA |
Sleeve width | 30 | 30 | 30 |
Type of product | Abrasive sleeve | Abrasive sleeve | Abrasive sleeve |