• The item cannot be ordered due to missing prices.

Abrasive sleeve (CER), 60 grit medium, Sleeve ⌀×Width of sleeve: 30X30mm

Article no.: 553795 30X30

Select article variation and quantity

Sleeve ⌀×Width of sleeve (mm) Unit price incl. VAT
  • Grinding medium code: Ceramic

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Ceramic grit
Grinding medium code Ceramic
Grit 60
Grit designation medium
Sleeve shape cylindrical
Sleeve ⌀ 30 mm
Sleeve width 30 mm
Type of product Abrasive sleeve

Identification numbers & Classifications

Article number 553795 30X30
EAN / GTIN 4027497456222
Manufacturer number A6406030300600081

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
dry
 

Description

Version:

The rubber body of the abrasive sleeve holder expands at high speed to hold the abrasive sleeve in place. The full width of the sleeve can be used, it does not slip and can be replaced quickly and easily (twist in the direction of slots when fitting/removing). Only compatible with abrasive sleeve holders.
Made of non-tearing, synthetic resin bonded material with long service life and good grit adhesion. Unsuitable for use with cooling lubricants.
Ceramic grit (CER).

Application:

Abrasive sleeves are predominantly used for surface grinding tasks which require the removal of large amounts of material − even at sharp edges.

Suitable for:

Abrasive sleeve holder No. 553600.

Downloads & documents

Compare with similar products

This article


Recommendations


Abrasive sleeve (CER), 60 grit medium, Sleeve ⌀×Width of sleeve: 30X30mm

Abrasive sleeve (CER), 60 grit medium, Sleeve ⌀×Width of sleeve: 30X30mm

Grit designation medium medium medium
Sleeve ⌀ 30 mm 30 mm 30 mm
Grit 60 80 80
Grinding medium code Ceramic A ZA
Sleeve width 30 mm 30 mm 30 mm
Sleeve shape cylindrical cylindrical cylindrical
Type of product Abrasive sleeve Abrasive sleeve Abrasive sleeve

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart