• The item cannot be ordered due to missing prices.

Abrasive sleeve (ZA) 80 grit medium, Sleeve ⌀×Width of sleeve: 30X30mm

Article no.: 553780 30X30

Select article variation and quantity

Sleeve ⌀×Width of sleeve (mm) Unit price incl. VAT
  • Grinding medium code: ZA

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Zirconium aluminium oxide
Grinding medium code ZA
Grit 80
Grit designation medium
Sleeve shape cylindrical
Sleeve ⌀ 30 mm
Sleeve width 30 mm
Type of product Abrasive sleeve

Identification numbers & Classifications

Article number 553780 30X30
EAN / GTIN 4045197240521
Manufacturer number 553780 30X30

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
Ti
 
GG(G)
 
dry
 

Description

Version:

The rubber body of the abrasive sleeve holder expands at high speed to hold the abrasive sleeve in place. The full width of the sleeve can be used, it does not slip and can be replaced quickly and easily (twist in the direction of slots when fitting/removing). Only compatible with abrasive sleeve holders.
Made of non-tearing, synthetic resin bonded material with long service life and good grit adhesion. Unsuitable for use with cooling lubricants.
Zirconium Aluminium Oxide (ZA).

Application:

Abrasive sleeves are predominantly used for surface grinding tasks which require the removal of large amounts of material − even at sharp edges.

Suitable for:

Abrasive sleeve holder No. 553600.

Downloads & documents

Compare with similar products

This article


Recommendations


Abrasive sleeve (ZA) 80 grit medium, Sleeve ⌀×Width of sleeve: 30X30mm

Abrasive sleeve (ZA) 80 grit medium, Sleeve ⌀×Width of sleeve: 30X30mm

Grit designation medium medium
Sleeve ⌀ 30 mm 30 mm
Grit 80 80
Grinding medium code ZA A
Sleeve width 30 mm 30 mm
Sleeve shape cylindrical cylindrical
Type of product Abrasive sleeve Abrasive sleeve

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart