{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Zirconium aluminium oxide | |
Grinding medium code | ZA | |
Grit | 80 | |
Grit designation | medium | |
Sleeve shape | cylindrical | |
Sleeve ⌀ | 60 mm | |
Sleeve width | 30 mm | |
Type of product | Abrasive sleeve |
Article number | 553780 60X30 | |
EAN / GTIN | 4045197240545 | |
Manufacturer number | 553780 60X30 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Abrasive sleeve (ZA) 80 grit medium 60X30 mm |
||
Grit designation | medium | medium |
Sleeve ⌀ | 60 | 60 |
Grit | 80 | 80 |
Grinding media | Zirconium aluminium oxide | Standard Aluminium Oxide |
Grinding medium code | ZA | A |
Sleeve width | 30 | 30 |
Type of product | Abrasive sleeve | Abrasive sleeve |