• The item cannot be ordered due to missing prices.

Abrasive cap holder 1319G

Article no.: 553100 1319G

Select article variation and quantity

Head ⌀, head length, shape Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Head ⌀ 13 mm
Head length 19 mm
Shank ⌀ 3 mm
maximum speed 35,000 min-1
Type of product Abrasive cap holders

Identification numbers & Classifications

Article number 553100 1319G
EAN / GTIN 4045197330499
Manufacturer number 553100 1319G

Description

Version:

The seamlessly formed abrasive caps slide on to the rubber body and are securely held in place by centrifugal force when the machine is running. Abrasive caps can be replaced quickly and easily (replace in direction of slots).
Slotted, resilient rubber body with steel shank.

Application:

Used mostly in tool making for finishing where access is difficult.

Suitable for:

Abrasive caps No. 553035553328.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart