{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Head ⌀ | 7 mm | |
Head length | 13 mm | |
Shank ⌀ | 3 mm | |
maximum speed | 65,000 min-1 | |
Type of product | Abrasive cap holders |
Article number | 553100 0713C | |
EAN / GTIN | 4062061238880 | |
Manufacturer number | 553100 0713C | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |