Abrasive cap holder, Head ⌀, head length, shape: 1317A

Article no.: 553100 1317A
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR  823.89 / Piece
  • from 5 Piece
    INR  686.58 / Piece
on request
In stock Available in 11-14 working days
319 pieces in stock 319 pieces available in 11-14 working days

Select article variation and quantity

Head ⌀, head length, shape Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Head ⌀ 13 mm
Head length 17 mm
Shank ⌀ 3 mm
maximum speed 35,000 min-1
Type of product Abrasive cap holders

Identification & Classification

Article number 553100 1317A
EAN / GTIN 4045197330512
Manufacturer number 553100 1317A
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The seamlessly formed abrasive caps slide on to the rubber body and are securely held in place by centrifugal force when the machine is running. Abrasive caps can be replaced quickly and easily (replace in direction of slots).
Slotted, resilient rubber body with steel shank.

Application:

Used mostly in tool making for finishing where access is difficult.

Suitable for:

Abrasive caps No. 553035553328.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart