{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | CBN | |
Shape description | Cylindrical | |
Head ⌀ | 3 mm | |
Head length | 4 mm | |
Overall length | 40 mm | |
Shank ⌀ | 3 mm | |
Type of product | Grinding point |
Article number | 552550 3 | |
EAN / GTIN | 4045197157072 | |
Manufacturer number | 552550 3 |