• The item cannot be ordered due to missing prices.

CBN grinding points galvanic B126, CBN, Head ⌀: 12mm

Article no.: 552550 12

Select article variation and quantity

Head ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: CBN

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code CBN
Shape description Cylindrical
Head ⌀ 12 mm
Head length 8 mm
Overall length 60 mm
Shank ⌀ 6 mm
Type of product Grinding point

Identification numbers & Classifications

Article number 552550 12
EAN / GTIN 4045197157133
Manufacturer number 552550 12

Application Table

Steel < 1400 N/mm²
 
20
Steel < 55 HRC
 
20
Steel < 60 HRC
 
20
Steel < 67 HRC
 
20
INOX
 
20
Ti
 
20
GG(G)
 
20
wet maximum
 
dry
 

Description

Version:

Precision ground points with CBN coating. Very free-cutting and very long service life due to galvanic nickel bonding.

Application:

For hand-held use, on industrial robots or internal cylindrical grinding machines and CNC grinding machines for finish grinding of bores, radii, contours, and for deburring and chamfering.
For all hardened, tempered and high-alloy steels.
Recommended circumferential speeds: CBN dry 15-25 m/s, CBN wet 20-40 m/s.

Note:

See No. 559000 for diamond wet stones; see No. 529150 for diamond files.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart