{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Ceramic grit (CER) | |
Grinding medium code | Ceramic | |
Grit | 80 | |
Grit designation | fine | |
Head ⌀ | 4 mm | |
Head length | 8 mm | |
Shank ⌀ | 3 mm | |
Type of product | Grinding point |
Article number | 551791 ZY0408 | |
EAN / GTIN | 4007220802137 | |
Manufacturer number | 4007220802137 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Grinding point hardness J fine ZY0408 |
||
Grit designation | fine | fine |
Head ⌀ | 4 | 4 |
Shaft length | 30 | |
Grinding medium code | Ceramic | A |
Shank ⌀ | 3 | 3 |
Type of product | Grinding point | Grinding point |
Head length | 8 | 8 |