{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Ceramic grit (CER) | |
Grinding medium code | Ceramic | |
Grit | 80 | |
Grit designation | fine | |
Head ⌀ | 8 mm | |
Head length | 8 mm | |
Shank ⌀ | 3 mm | |
Type of product | Grinding point |
Article number | 551791 KU08 | |
EAN / GTIN | 4007220802489 | |
Manufacturer number | 4007220802489 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Grinding point hardness J fine KU08 |
||
Grit designation | fine | coarse |
Head ⌀ | 8 | 8 |
Grinding media | Ceramic grit (CER) | Standard aluminium oxide (A) |
Grinding medium code | Ceramic | A |
Shank ⌀ | 3 | 6 |
Type of product | Grinding point | Grinding point |
Head length | 8 | 8 |