• The item cannot be ordered due to missing prices.

Grinding point hardness J fine, AW-CER, Type: ZY0205

Article no.: 551791 ZY0205

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding medium code: Ceramic

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Ceramic grit (CER)
Grinding medium code Ceramic
Grit 80
Grit designation fine
Head ⌀ 2 mm
Head length 5 mm
Shank ⌀ 3 mm
Type of product Grinding point

Identification numbers & Classifications

Article number 551791 ZY0205
EAN / GTIN 4007220898413
Manufacturer number 4007220898413

Description

Version:

Fine, 80 grit.
PFERD grinding points (OSA certified and tested to DIN EN 12 413) are specially designed for hardness, bonding, grit type and grit size for the specific applications and cover a very wide application range. Minimal radial run-out ensures vibration-free grinding which is good for man, machine, and component. PFERD grinding points are generally suitable for edge and surface grinding and provide you with maximum material removal rates, long service life, and consistent surface finish quality of the component.
Grinding point with mixed grit (AW-CER) in hardness J. Soft bonded combination of white aluminium oxide and ceramic micro-crystalline sintered aluminium oxide with high self-sharpening characteristics for consistently high metal removal rates coupled with cool grinding behaviour (Pferd designation AWCO).

Application:

For surface grinding of superalloys that are difficult to grind such as titanium materials, nickel and cobalt-based alloys, and also hardened steel.
Recommended cutting speed 30 − 50 m/s.

Downloads & documents

Compare with similar products

This article


Recommendations


Grinding point hardness J fine, AW-CER, Type: ZY0205

Grinding point hardness J fine, AW-CER, Type: ZY0205

Grit designation fine fine
Head ⌀ 2 mm 2 mm
Grinding medium code Ceramic A
Shank ⌀ 3 mm 3 mm
Type of product Grinding point Grinding point
Head length 5 mm 5 mm

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart