• The item cannot be ordered due to missing prices.

Mini grinding point fine ZY0810

Article no.: 551510 ZY0810
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding medium code: A

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding medium code A
    Grit designation fine
    Head ⌀ 8 mm
    Head length 10 mm
    Shank ⌀ 3 mm
    Shaft length 50 mm
    Type of product Grinding point

    Identification numbers & Classifications

    Article number 551510 ZY0810
    EAN / GTIN 4027497210404
    Manufacturer number A6000008103530181

    Description

    Version:

    LUKAS grinding points (OSA certified and tested to DIN EN 12 413) are specially designed for hardness, bonding, grit type and grit size for the specific applications and cover a very wide application range. Minimal radial run-out ensures vibration-free grinding which is good for man, machine, and component. LUKAS grinding points are generally suitable for edge and surface grinding and are characterised by maximum material removal rate, long tool life and consistent surface finish quality of the component.
    Mini grinding points with mixed grit (AD-AW) of standard aluminium oxide, dark red aluminium oxide and white monocrystalline aluminium oxide (LUKAS designation NDW) in 100 grit (fine). Ceramic bonding. Shank ⌀ 3 mm, shank length 50 mm.

    Application:

    Grinding points with high shape stability are particularly suitable for fine grinding and edge grinding of (hardened) tool steels and Cr-Ni steels in toolmaking and mould-building. Recommended cutting speed 10 − 30 m/s.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Mini grinding point fine ZY0810

    Mini grinding point fine ZY0810

    Grit designation fine fine
    Head ⌀ 8 8
    Shaft length 50 30
    Grinding medium code A A
    Shank ⌀ 3 3
    Type of product Grinding point Grinding point
    Head length 10 10

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart