{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | A | |
Hienousaste | hieno | |
Pään ⌀ | 6 mm | |
Pään pituus | 10 mm | |
Varren ⌀ | 3 mm | |
Varren pituus | 50 mm | |
Type of product | Grinding point |
Article number | 551510 ZY0610 | |
EAN / GTIN | 4027497214365 | |
Manufacturer number | A6000006103530181 |
This article |
Recommendations |
||
---|---|---|---|
on request
In stock
915 pieces in stock
from
1
Pieces
1,98 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
1,64 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
from
1
Pieces
1,98 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
1,64 €
plus VAT at the current rate
Prices plus delivery costs
|
||
Hienousaste | hieno | hieno | hieno |
Pään ⌀ | 6 | 6 | 6 |
Varren pituus | 50 | 30 | 40 |
Hioma-aineen lyhenne | A | A | A |
Varren ⌀ | 3 | 3 | 6 |
Tuotetyyppi | Grinding point | Karalaikka | Karalaikka |
Pään pituus | 10 | 10 | 10 |