{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | A | |
Grit designation | fine | |
Head ⌀ | 5 mm | |
Head length | 10 mm | |
Shank ⌀ | 3 mm | |
Shaft length | 50 mm | |
Type of product | Grinding point |
Article number | 551510 SP0510 | |
EAN / GTIN | 4027497197842 | |
Manufacturer number | A6002005103530081 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Mini grinding point fine SP0510 |
|||
Grit designation | fine | fine | coarse |
Head ⌀ | 5 | 5 | 5 |
Shaft length | 50 | 30 | 40 |
Grinding medium code | A | A | A |
Shank ⌀ | 3 | 3 | 6 |
Type of product | Grinding point | Grinding point | Grinding point |
Head length | 10 | 10 | 10 |