{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tooth type abbreviation | STEEL | |
Toothing grit designation | coarse | |
Tool material | Carbide | |
Shape | F1020 | |
Shape description | round arch | |
Head ⌀ | 10 mm | |
Head length | 20 mm | |
Overall length | 60 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 547100 F1020 | |
Manufacturer number | 4007220936924 |
This article |
Recommendations |
|||
---|---|---|---|---|
Burr Tooth configuration STEEL − coarse, Carbide, Type: F1020 |
||||
Shape description | round arch | Round arch | round arch | round arch |
Overall length | 60 mm | 60 mm | 60 mm | 60 mm |
Head ⌀ | 10 mm | 10 mm | 10 mm | 10 mm |
Toothing grit designation | coarse | very fine | very coarse (NF/Alu) | medium |
Shank ⌀ | 6 mm | 6 mm | 6 mm | 6 mm |
Type of product | Burr | Burr | Burr | Burr |
Head length | 20 mm | 20 mm | 20 mm | 20 mm |