• The item cannot be ordered due to missing prices.

Burr Z3 - medium, with chip breaker M1225

Article no.: 540800 M1225

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 6

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Series Tooth configuration Z3
Tooth type abbreviation Z3
Type of cut with chip breaker
Toothing grit designation medium
Tool material HSS
Shape M1225
Shape description pointed cone
Head ⌀ 12 mm
Head length 25 mm
Overall length 65 mm
Shank ⌀ 6 mm
Type of product Burr

Identification numbers & Classifications

Article number 540800 M1225
EAN / GTIN 4045197156211
Manufacturer number 540800 M1225

Description

Version:

Shank ⌀ 6 mm.
HSS burrs for difficult vibration applications.
Pointed cone shape (SKM).

Application:

Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart