• The item cannot be ordered due to missing prices.

Burr Z3 - medium, with chip breaker C0616

Article no.: 540800 C0616

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 6

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Series Tooth configuration Z3
Tooth type abbreviation Z3
Type of cut with chip breaker
Toothing grit designation medium
Tool material HSS
Shape C0616
Shape description ball nose
Head ⌀ 6 mm
Head length 20 mm
Overall length 60 mm
Shank ⌀ 6 mm
Type of product Burr

Identification numbers & Classifications

Article number 540800 C0616
EAN / GTIN 4045197156068
Manufacturer number 540800 C0616

Description

Version:

Shank ⌀ 6 mm.
HSS burrs for difficult vibration applications.
Cylindrical ball nose shape (WRC)

Application:

Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart