{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z3 | |
Tooth type abbreviation | Z3 | |
Type of cut | with chip breaker | |
Toothing grit designation | medium | |
Tool material | HSS | |
Shape | D1009 | |
Shape description | ball | |
Head ⌀ | 10 mm | |
Head length | 9 mm | |
Overall length | 60 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540800 D1009 | |
EAN / GTIN | 4045197156129 | |
Manufacturer number | 540800 D1009 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Burr Z3 - medium, with chip breaker D1009 |
||
Shape description | ball | Ball |
Overall length | 60 mm | 49 mm |
Head ⌀ | 10 mm | 10 mm |
Shank ⌀ | 6 mm | 6 mm |
Series | Tooth configuration Z3 | GARANT Master Cast |
Type of product | Burr | Burr |
Head length | 9 mm | 9 mm |