• The item cannot be ordered due to missing prices.

Diamond needle file, 140 mm Grit D126 (medium) general-purpose 5

Article no.: 529220 5

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding medium code: D

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding media Diamond
    Grinding medium code D
    Grit D126
    Shape description square
    Cross-section with coating 2.6×2.6 mm
    Coating length 70 mm
    incl. file handle no
    Type of product Needle file

    Identification numbers & Classifications

    Article number 529220 5
    EAN / GTIN 4007220016794
    Manufacturer number 4007220016794

    Application Table

    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    Carbide (HM)
     
    INOX
     
    Ti
     
    GG(G)
     
    Plastic, GRP
     
    Stone
     

    Description

    Version:

    The blanks for these needle files are forged and ground from special steel. The diamond needle files are evenly spread with diamond powder of uniform grit and electro-bonded in place. The even diamond coating and the hardness of the diamond ensure best filing results. Overall file length = 140 mm; diamond coated length = 70 mm; shank ⌀ = 3 mm.

    Application:

    For precision finishing of cutting, stamping and press tools made of hardened steel or carbide. Also for working glass, ceramic etc. Use light pressure for filing, particularly at edges. Heavier pressure does not increase the removal rate but damages the file.

    Grit:

    Universal grit (standard file) D 126

    Optional extras:

    A quick-release handle for these files can be found under No. 519700.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart