• The item cannot be ordered due to missing prices.

Diamond needle file, 140 mm Grit D126 (medium) general-purpose, Type: 2

Article no.: 529220 2

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding medium code: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Diamond
Grinding medium code D
Grit D126
Shape description flat pointed
Cross-section with coating 5.5×1.6 mm
Coating length 70 mm
incl. file handle no
Type of product Needle file

Identification numbers & Classifications

Article number 529220 2
EAN / GTIN 4007220016732
Manufacturer number 4007220016732

Application Table

Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
Plastic, GRP
 
Stone
 

Description

Version:

The blanks for these needle files are forged and ground from special steel. The diamond needle files are evenly spread with diamond powder of uniform grit and electro-bonded in place. The even diamond coating and the hardness of the diamond ensure best filing results. Overall file length = 140 mm; diamond coated length = 70 mm; shank ⌀ = 3 mm.

Application:

For precision finishing of cutting, stamping and press tools made of hardened steel or carbide. Also for working glass, ceramic etc. Use light pressure for filing, particularly at edges. Heavier pressure does not increase the removal rate but damages the file.

Grit:

Universal grit (standard file) D 126

Optional extras:

A quick-release handle for these files can be found under No. 519700.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart