• The item cannot be ordered due to missing prices.

Quick-release handle for needle files, Type: 3

Article no.: 519700 3

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ 3 mm - 4 mm
Overall length 95 mm
suitable for file length 140 mm - 200 mm
Type of product Booklet

Identification & Classification

Article number 519700 3
EAN / GTIN 4009215078275
Manufacturer number 21060000
Manufacturer Friedr. Dick GmbH & Co. KG, Esslinger Straße 4-10, 73779 DEIZISAU, Germany, www.dick.de

Description

Version:

High quality handle with spring collet and rotary knob clamping for ease of use and secure fixing.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart