• The item cannot be ordered due to missing prices.

CaraFin flexible diamond polishing file D64 µm

Article no.: 529115 D64

Select article variation and quantity

Grit (µm) Unit price incl. VAT
  • Grinding medium code: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Diamond
Grinding medium code D
Grit D64
Grit designation Polishing
Width 14 mm
Length 165 mm
Type of product Diamond file

Identification numbers & Classifications

Article number 529115 D64
EAN / GTIN 4045197994660
Manufacturer number 529115 D64

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Paint
 
Uni
 

Description

Version:

Polishing file with flexible metal base body. Outer face of resilient PU material, one side coated with diamond grit.
Very homogeneous surface roughness due to multi-crystalline diamonds.

Advantage:

Ancillary times for preparation and cleaning, such as are required when polishing pastes are used, are eliminated.

Application:

Ideal for polishing work on concave and convex surfaces. Suitable for hard materials such as carbide, cast iron, hardened steels, ceramic and non-ferrous metals.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart