{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Diamond | |
Grinding medium code | D | |
Grit | D15 | |
Grit designation | Final polishing | |
Width | 14 mm | |
Length | 165 mm | |
Type of product | Diamond file |
Article number | 529115 D15 | |
EAN / GTIN | 4045197994677 | |
Manufacturer number | 529115 D15 |